Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # G-100
Zoro # G9377733
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 13 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # G-100
- Zoro # G9377733
- UPC # 615129881005
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 13 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 in, Diameter 5 in, Overall Width 6 in, Color Black, Features Not Applicable, For Use With 13 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Qwik Lock Filter made from HEPA Media, Fits ProGuard 10-20 gal. (107176)
- THE BRUSH MAN 16” Street Broom, Stiff White Poly Fill, 6PK (ST7166)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX4046XHB)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- AMERICO MFG CO Americo, POLISHING PADS, 14in X 28in, WHITE, 5PK (40121428)
- Diamabrush Floor Machine Pads