Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # ANP-92
Zoro # G9377742
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5 in
- For Use With 12 in - 20 in Auto Scrubbers and Buffers
- Color Silver
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # ANP-92
- Zoro # G9377742
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Width | 6 1/4 in |
Overall Length | 6 1/4 in |
Details
Material | Steel |
Item | Clutch Plate |
For Use With | 12 in - 20 in Auto Scrubbers and Buffers |
Color | Silver |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Steel, Overall Length 6 1/4 in, Diameter 5 in, Overall Width 6 1/4 in, Color Silver, Features Not Applicable, For Use With 12 in - 20 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1200 ml Foam Hand Soap Cartridge (5362-02)
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- BIG D Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12 (047200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- Diamabrush Floor Machine Pads