Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # 4112MB
Zoro # G9377794
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 12 in - 13 in Auto Scrubbers and Buffers, 15 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 4112MB
- Zoro # G9377794
- UPC # 615129884129
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 12 in - 13 in Auto Scrubbers and Buffers, 15 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 8 1/2 in, Diameter 5 in, Overall Width 8 1/2 in, Color Black, Features Not Applicable, For Use With 12 in - 13 in Auto Scrubbers and Buffers, 15 in - 17 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush (1043)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- Diamabrush Floor Machine Pads