Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # 4104MB
Zoro # G9377776
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 in
- For Use With Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
- Accessory Type Clutch Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 4104MB
- Zoro # G9377776
- UPC # 615129884044
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Details
Item | Clutch Plate |
For Use With | Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Overall Length Not Applicable, Diameter 5 in, Overall Width Not Applicable, Color Black, Features Not Applicable, For Use With Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- GUARDSMAN Guardsman 462700 Ultimate Cotton Dusting Cloth; 5 Pack (163050)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- Diamabrush Floor Machine Pads