Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 20 in., For Concrete Sanding
Mfr # 902001221
Zoro # G9376491
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Dia. (In.) 20 in
- Application Concrete Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 902001221
- Zoro # G9376491
- UPC # 615129900324
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 20 in |
Blade Length | 1 1/2 in |
Disc Diameter | 20 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Application | Concrete Prep |
Grit | 100 |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Estimated Blade Life | 25,000 sq ft |
Wet or Dry Use | Dry/Wet |
Product Type | Standard-Duty Concrete Prep Pad |
Maximum Speed | 600 RPM |
Compatible Tool Type | Automatic Scrubber, Buffer |
Material Application | Concrete |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- CENTURY DRILL & TOOL Century Drill 75883 Grinding Wheel 8" Dia. Universal Arbor 36 Grit Aluminum Oxide (75883)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Fine, Blendex (07D154)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia. (911901210)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- Diamabrush Floor Sanding Discs