Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 20 in. dia., 600 rpm, CCW
Mfr # 942001222
Zoro # G9376857
original price:
$865.77
9% off
new price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Number of Pieces 1
- Dia. (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 942001222
- Zoro # G9376857
- UPC # 615129940313
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 20 in |
Disc Diameter | 20 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Application | Concrete Prep |
Grit | 100 |
Estimated Blade Life | 30,000 sq ft |
Maximum Speed | 600 RPM |
Product Type | Heavy-Duty Concrete Prep Pad |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- DIABLO 9 in. L X 11 in. W 320 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911320H05G)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- FLEX-HONE TOOL BC158LA FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC158LA)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- Diamabrush Floor Sanding Discs