Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 2 in. dia., 16 in. dia.
Mfr # 901601222
Zoro # G9376367
original price:
$577.50
17% off
new price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Dia. (In.) 16 in
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 901601222
- Zoro # G9376367
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Grit | 100 |
Application | Concrete Prep |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Wet or Dry Use | Dry/Wet |
Product Type | Standard-Duty Concrete Prep Pad |
Compatible Tool Type | Automatic Scrubber, Buffer |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Estimated Blade Life | 25,000 sq ft |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Knotted, 3-1/2" dia., Arbor Hole (66252838813)
- USG USG Easy Sand 384214120 Joint Compound, Powder, 18 lb Bag (384214120)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 7"x7/8", 80gr (15C708)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 16 in. dia. (921601202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- Diamabrush Floor Sanding Discs