Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 19 in., For Concrete Sanding
Mfr # 901901221
Zoro # G9376482
original price:
$616.00
15% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 100
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 901901221
- Zoro # G9376482
- UPC # 615129909327
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 19 in |
Disc Diameter | 19 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 100 |
Number of Pieces | 1 |
Application | Concrete Prep |
Max. RPM | 600 RPM |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Estimated Blade Life | 25,000 sq ft |
Compatible Tool Type | Automatic Scrubber, Buffer |
Maximum Speed | 600 RPM |
Product Type | Standard-Duty Concrete Prep Pad |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 19 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010364693)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072764469)
- MAKITA SANDING BELT 1-1/8X21 40J (MP742301-7)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010365379)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- Diamabrush Floor Sanding Discs