Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 18 in., For Concrete Sanding
Mfr # 901801221
Zoro # G9376473
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 100
- Dia. (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 901801221
- Zoro # G9376473
- UPC # 615129908320
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 18 in |
Disc Diameter | 18 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 100 |
Application | Concrete Prep |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Product Type | Standard-Duty Concrete Prep Pad |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 25,000 sq ft |
Maximum Speed | 600 RPM |
Compatible Tool Type | Automatic Scrubber, Buffer |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 18 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Vinyl, Faced Backup Pad, 6"dia. (106)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK35 (9A-232-AP)
- DEDECO SUNBURST ALL-IN-ONE DELUXE ASSORTMENT 133/KIT (1208)
- DEDECO SUNBURST 3" TC DISCS RED 220 GRIT (A/O) 12/BX (1323)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIAMABRUSH Polishing Abrasive Pad, 17 in., 1000 Grit (911701250)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm, CCW (941601222)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- Diamabrush Floor Sanding Discs