Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 17 in., For Concrete Sanding
Mfr # 901701221
Zoro # G9376464
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 100
- Dia. (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 901701221
- Zoro # G9376464
- UPC # 615129907323
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 17 in |
Disc Diameter | 17 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 100 |
Application | Concrete Prep |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Material Application | Concrete |
Estimated Blade Life | 25,000 sq ft |
Maximum Speed | 600 RPM |
Product Type | Standard-Duty Concrete Prep Pad |
Compatible Tool Type | Automatic Scrubber, Buffer |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 17 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- 3M Cut-Off Wheel Tool 28771, 4 in 1 hp 19, 0 (28771)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Abrasive Pad, 16 in. dia., CCW (941601202)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- Diamabrush Floor Sanding Discs