Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 17 in. dia., 600 rpm
Mfr # 901701201
Zoro # G9376281
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Number of Pieces 1
- Application Concrete Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 901701201
- Zoro # G9376281
- UPC # 615129907026
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 17 in |
Blade Length | 1 1/2 in |
Disc Diameter | 17 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Number of Pieces | 1 |
Application | Concrete Prep |
Grit | 25 |
Max. RPM | 600 RPM |
Material Application | Concrete |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Product Type | Standard-Duty Concrete Prep Pad |
Estimated Blade Life | 25,000 sq ft |
Compatible Tool Type | Automatic Scrubber, Buffer |
Abrasive Grit | 25 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 17 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23161 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8", 5-Pack (23161)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Polishing Abrasive Pad, 20 in. dia. (912001210)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- Diamabrush Floor Sanding Discs