Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in. dia., CCW
Mfr # 941601202
Zoro # G9376631
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Number of Pieces 1
- Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 941601202
- Zoro # G9376631
- UPC # 615129946018
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Number of Pieces | 1 |
Application | Concrete Prep |
Grit | 25 |
Max. RPM | 600 RPM |
Product Type | Heavy-Duty Concrete Prep Pad |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Estimated Blade Life | 30,000 sq ft |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Abrasive Grit | 25 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- MARCO #3 All Poly TC NPS Nozzle - 3/16" (10TC3UN)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- Diamabrush Floor Sanding Discs