Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in. dia.
Mfr # 901601202
Zoro # G9376184
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Application Concrete Prep
- Grit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 901601202
- Zoro # G9376184
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Application | Concrete Prep |
Grit | 25 |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Wet or Dry Use | Dry/Wet |
Product Type | Standard-Duty Concrete Prep Pad |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Estimated Blade Life | 25,000 sq ft |
Compatible Tool Type | Automatic Scrubber, Buffer |
Abrasive Grit | 25 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- CLESCO SS-016032-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-016032-050A6)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- Diamabrush Floor Sanding Discs