Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in. dia., 600 rpm, CCW
Mfr # 941601222
Zoro # G9376814
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Application Concrete Prep
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 941601222
- Zoro # G9376814
- UPC # 615129946315
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Application | Concrete Prep |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Grit | 100 |
Maximum Speed | 600 RPM |
Product Type | Heavy-Duty Concrete Prep Pad |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Estimated Blade Life | 30,000 sq ft |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- MAKITA Blade Guard Assembly (122820-3)
- OSBORN Metal Adapter, 3/4" for 1-1/4" Ah (0007505000)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- Diamabrush Floor Sanding Discs