Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in. dia., 600 rpm
Mfr # 901601201
Zoro # G9376272
original price:
$673.00
23% off
new price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Max. RPM 600 RPM
- Application Concrete Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 901601201
- Zoro # G9376272
- UPC # 615129906029
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Max. RPM | 600 RPM |
Application | Concrete Prep |
Number of Pieces | 1 |
Grit | 25 |
Estimated Blade Life | 25,000 sq ft |
Maximum Speed | 600 RPM |
Product Type | Standard-Duty Concrete Prep Pad |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Compatible Tool Type | Automatic Scrubber, Buffer |
Abrasive Grit | 25 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Fiber Disc, Coarse, 5" Dia., 12,200 RPM (15P503)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in40X50PK (34510)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Abrasive Pad, 17 in. dia., 600 rpm (901701201)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- Diamabrush Floor Sanding Discs