Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in. dia., 100 Grit
Mfr # 941601221
Zoro # G9376726
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 100
- Max. RPM 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 941601221
- Zoro # G9376726
- UPC # 615129946322
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 100 |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Application | Concrete Prep |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 30,000 sq ft |
Product Type | Heavy-Duty Concrete Prep Pad |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Heavy-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (232348)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Mastic Abrasive Pad, 17 in. dia. (921701201)
- Diamabrush Floor Sanding Discs