Shop All Floor Machine Pads
Diamabrush
Abrasive Disc, Tan, 3 in. dia., 15 in. W
Mfr # 931501212
Zoro # G9375922
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubber and Buffers
- Grit 50
- Width 15 in
- Block Size 15 in
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 931501212
- Zoro # G9375922
- UPC # 615129935104
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 15 in |
Block Size | 15 in |
Diameter | 3 in |
Length | 15 in |
Overall Length | 15 in |
Overall Width | 15 in |
Details
Item | Abrasive Disc |
For Use With | Auto Scrubber and Buffers |
Grit | 50 |
Color | Tan |
Product Type | Abrasive Disc |
Description
Abrasive Disc, Product Type Abrasive Disc, Grit 50, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Bag Type D Pk3 (3670147001)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46897)
- IMPACT PRODUCTS Toilet/Drain Plunger, 20 in Wood Handle, 6 in Dia (UNS 9201)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- Diamabrush Floor Machine Pads