Shop All Floor Machine Pads
Diamabrush
Abrasive Disc, Tan, 3 in. dia., 14 in. W
Mfr # 931491212
Zoro # G9375913
original price:
$385.00
26% off
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubber and Buffers
- Diameter 3 in
- Block Size 14 in
- Width 14 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 931491212
- Zoro # G9375913
- UPC # 615129934107
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 3 in |
Block Size | 14 in |
Width | 14 in |
Length | 14 in |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Item | Abrasive Disc |
For Use With | Auto Scrubber and Buffers |
Color | Tan |
Grit | 50 |
Product Type | Abrasive Disc |
Description
Abrasive Disc, Product Type Abrasive Disc, Grit 50, Overall Length 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- CARLISLE FOODSERVICE Omni Sweep, 18", PK12 (4188000)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- Diamabrush Floor Machine Pads