Shop All Floor Machine Pads
Diamabrush
Abrasive Disc, Tan, 3 in. dia., 13 in. W
Mfr # 931301212
Zoro # G9375904
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubber and Buffers
- Width 13 in
- Grit 50
- Block Size 13 in
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 931301212
- Zoro # G9375904
- UPC # 615129933100
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 13 in |
Block Size | 13 in |
Diameter | 3 in |
Length | 13 in |
Overall Width | 13 in |
Overall Length | 13 in |
Details
Item | Abrasive Disc |
For Use With | Auto Scrubber and Buffers |
Grit | 50 |
Color | Tan |
Product Type | Abrasive Disc |
Description
Abrasive Disc, Product Type Abrasive Disc, Grit 50, Overall Length 13 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- ZORO SELECT Recycled Cotton Turkish Shop Towels 25 lb. Varies, White (537-25N)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- SPRAYWAY Ammoniated Glass Cleaner, 19 oz, silver, 12 PK (043)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- AMERICO 17 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420717)
- Diamabrush Floor Machine Pads