Shop All Floor Machine Pads
Diamabrush
Abrasive Disc, Tan, 3 in. dia., 12 in. W
Mfr # 931201212
Zoro # G9375895
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubber and Buffers
- Color Tan
- Width 12 in
- Diameter 3 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 931201212
- Zoro # G9375895
- UPC # 615129932103
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 12 in |
Diameter | 3 in |
Length | 12 in |
Block Size | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | Abrasive Disc |
For Use With | Auto Scrubber and Buffers |
Color | Tan |
Grit | 50 |
Product Type | Abrasive Disc |
Description
Abrasive Disc, Product Type Abrasive Disc, Grit 50, Overall Length 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall, 12 PK (19200-79326)
- D-LEAD 1 gal. Liquid Hand Soap Jug (4222ES-4)
- CITRUS MAGIC 618372454 Moisture and Odor Absorber, 128 oz, Fresh Citrus (618372454/873-6PK)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- Diamabrush Floor Machine Pads