Shop All Hand Soap & Lotion Dispensers
Dial
Versa 17000 34055 15 oz. Light Gray Flex-Bag Pouch Manual Dispenser
Mfr # 439DIA34055
Zoro # G711633822
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA34055
- Zoro # G711633822
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
This Dial Versa 17000 34055 15 oz. light gray flex bag pouch manual dispenser is designed to offer a versatile dispensing solution while reducing waste and boosting workflow efficiency. Compatible with 15 oz. flex bag pouches sold separately this dispensing system is capable of dispensing sanitizer and lotion. Featuring adjustable adapter positions you can reduce the risk of cross contamination by ensuring specific formulas are always dispensed from the same position. Plus it can be nested with multiple units sold separately to create convenient sanitation stations in kitchens behind bars or in hotel bathrooms.This dispensing system boasts a gravity-fed design that ensures you get the most out of each pouch. The reservoir holds 2.36 oz. and it dispenses a precise 0.03 oz. of formula with each manual push of the button reducing waste by allowing guests and staff to only use the amount of liquid that they need. This system is great for hotels because it eliminates the problem of partially used bottles that need to be thrown away cutting costs and ensuring greater workflow efficiency for staff. Plus it boasts a sleek look to add a modern touch to any setting.Overall Dimensions:Width: 3 3/4''Depth: 3 3/8''Height: 8 3/4''Capacity: 15 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Steel Wire Scrub Brush, 8PK (3410487)
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- WINDEX Fresh Clean Scent All Purpose Cleaner With Vinegar Liquid 23 oz (70331)
- LEXOL Lexol pH Leather Tack Cleaner Step 1 16.9 oz. (10035)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- Dial Hand Soap & Lotion Dispensers