Shop All Shampoos
Dial
Soothing Aloe Formula, Shampoo, Fresh, 1 oz Tube, 288PK
Mfr # DIA 00023
Zoro # G810210757
product price: $152.99
/pk 288, $0.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Fragrance Fresh
- Soap Type Liquid
- Volume Capacity 1 oz
- Application Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Packaging Type | Tube |
Fragrance | Fresh |
Soap Type | Liquid |
Volume Capacity | 1 oz |
Application | Body |
Description
Elegant spa-inspired premium amenity line. Stylish packaging and a rich fragrance provide guests with a pleasant and unforgettable experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTROGENA Makeup Remover Cleansing Towelettes Fragrance-Free 25 Towelettes, PK6 (6811090)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333801)
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- DIAL Hair/Body Wash, 1L, OE, PK 8 (DIA04029)
- DIAL White Marble Conditioning Shampoo, .75Oz, 288Pk (DIA1319071)
- DIAL Shampoo Refill, 15 oz, Fresh Scent, PK6 (98963)
- MCKESSON Shampoo and Body Wash Dispenser Refill Bag 2000 mL, Cucumber Melon (53-27906-2000)
- PERT PLUS Dandruff Away Shampoo (662577)
- MCKESSON Shampoo and Body Wash Dispenser Refill Bag 2000 mL, Summer Rain (53-1357-2000)
- SPA BLACK # 1.4, Shampoo 144/Cs, 144PK (2335100)
- Dial Hair Care