Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial
Soap Dispenser, 800mL, White (Discontinued)
Mfr # 03226
Zoro # G5012183
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 800 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 03226
- Zoro # G5012183
- UPC # 023400032266
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL |
Size | 800mL |
Height | 10 1/2 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Height | 10 1/2 in |
Overall Depth | 4 in |
Overall Width | 5 3/4 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Dial Professional, Finish Matte, Compatible with Manufacturer Model Number DIA 06045, Refill Size 800 mL, Operation Mode Manual, Overall Depth 4 in, Overall Height 10 1/2 in, Overall Width 5 3/4 in, Form Liquid, Features Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.