Shop All Hand Soap & Lotion Dispensers
Dial
Soap Dispenser, 1000mL, Smoke Gray, Finish: matte
Mfr # 03922
Zoro # G5011824
original price:
$21.49
83% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 L
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 03922
- Zoro # G5011824
- UPC # 234000392272
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Size | 1000mL |
Height | 12 1/2 in |
Width | 5 1/4 in |
Depth | 4 in |
Overall Width | 13 1/4 in |
Overall Height | 16 3/8 in |
Overall Depth | 9 5/8 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Not Applicable, Finish Matte, Compatible with Manufacturer Model Number DIA 06046, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 9 5/8 in, Overall Height 16 3/8 in, Overall Width 13 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Spring Fresh Fragrance Scent Glass Cleaner (621700)
- REMCO 16' Fiberglass Extension Handle w/ Drain, White (6269N)
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Fit Dispenser Manual Ivory 1.2L, PK3 (1700016656)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- BOBRICK Liquidmate Surface-Mount Soap Dispenser (156)
- Dial Hand Soap & Lotion Dispensers