Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial
Soap Dispenser, 1000mL, Blue (Discontinued)
Mfr # DIA 06056
Zoro # G5039431
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA 06056
- Zoro # G5039431
- UPC # 002340006056
- Country of Origin United Kingdom
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000mL |
Height | 10 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Height | 10 in |
Overall Width | 5 3/4 in |
Description
Soap Dispenser, Color Blue, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Dial, Finish Matte, Compatible with Manufacturer Model Number DIA 00162, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 4 in, Overall Height 10 in, Overall Width 5 3/4 in, Form Foam, Features Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.