Shop All Hand Soap & Lotion Dispensers
Dial
Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3
Mfr # 16652
Zoro # G3577321
original price:
$28.09
9% off
new price: $25.29
/pk 3, $8.43/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1 L
- Hygiene Form Foam
- Material ABS Plastic
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 16652
- Zoro # G3577321
- UPC # 00017000166520
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Height | 4 in |
Width | 11 3/16 in |
Depth | 5 13/32 in |
Overall Height | 17 3/8 in |
Overall Width | 12 3/8 in |
Overall Depth | 7 1/4 in |
Description
Soap Dispenser, Color Ivory, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Dial Fit, Finish Matte, Compatible with Manufacturer Model Number 16674, 16694, 16722, 19029, 32106, Refill Size 1 L, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 7 1/4 in, Overall Height 17 3/8 in, Overall Width 12 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Release Handle (71457355N)
- A & I PRODUCTS Shop Towel, 10" X 12"; Case Of 6, 200 Count Card Board Boxes 26.5" x17.5" x11" (A-ST200B-6)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- Dial Hand Soap & Lotion Dispensers