Shop All Shampoos
This Product is Discontinued
Dial
Shampoo 1 oz., PK288 (Discontinued)
Mfr # D00023
Zoro # G3647944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Hygiene Form Liquid
- Size 1 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Shampoo |
Hygiene Series | None |
Requires Dispenser | No |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Fresh |
Collection | Restore |
Contains | Aloe Vera |
Color | White |
Formula | Aloe |
Form | Liquid |
Product Type | Shampoo |
Removes | Grease, Grime |
NSF Rating | Not Rated |
Container Type | Tube |
Includes Grit | No |
Application | General Skin Cleansing |
Description
Shampoo, Color White, Form Liquid, Product Type Shampoo, Series Not Applicable, Container Size 1 oz, Container Type Tube, Fragrance Fresh, Hygiene Properties None, Formula Aloe, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.