Shop All Shampoos
Dial
Restore Conditioning Shampoo, Aloe, 1 oz Bottle, Clean Scent, PK288
Mfr # DIA 06026
Zoro # G8921681
product price: $129.99
/pk 288, $0.45/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bottle
- Size 1 oz
- Fragrance Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 oz |
Details
Item | Shampoo |
Packaging Type | Bottle |
Fragrance | Clean |
Description
Dial® Amenities Restore Conditioning Shampoo, Aloe, 1 oz Bottle, Clean Scent, 288/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Antacid, 250PK (80248)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- OASIS Self-Adherent Tape, 1-1/2 in. x 5 Yards (COH1.5)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- DIAL Hair/Body Wash, 1L, OE, PK 8 (DIA04029)
- DIAL White Marble Conditioning Shampoo, .75Oz, 288Pk (DIA1319071)
- DIAL Shampoo Refill, 15 oz, Fresh Scent, PK6 (98963)
- ECO BY GREEN CULTURE Shampoo, Clean Scent, 30mL, PK288 (SH-EGC-T)
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- TRESEMME Tresemme Flawless Curls Moisture Shampoo 28 oz. Bottle, PK6 (39362)
- WHITE MARBLE BRECK Conditioning Shampoo, 0.75 oz., PK288 (DW13190)
- Dial Shampoos