Shop All All Purpose Cleaners
Dial Professional
Soft Scrub with Bleach Cleanser, 1.5 oz. 9 PK
Mfr # 01602
Zoro # G9321871
product price: $46.19
/pk 9, $5.13/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 oz.
- Primary Chemical Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 01602
- Zoro # G9321871
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1.5 oz. |
Details
Item | Soft Scrub with Bleach Cleanser |
Primary Chemical | Bleach |
Description
Soft Scrub with Bleach Cleanser,1.5,PK9, Package Quantity 9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- COLGATE-PALMOLIVE Antibacterial Multi-Purpose Cleaner, Lavender Scent, 169 oz Bottle, 3PK (99507)
- DRACKETT Multi-Surface II Everyday Cleaner- 9.7 oz Aerosol (CB723541)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- CLOROX Cream Cleanser, 30 oz. Bottle, Unscented, 8 PK (30613)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- Dial Professional All Purpose Cleaners