Shop All Hand Soap Dispenser Refills
Dial
Professional Original Gold Liquid Hand Soap Refill, Yellow
Mfr # DIA88047
Zoro # G707480515
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal (3.8 L)
- For Use With ClearVu Soap Dispenser
- Color Gold
- Features Antibacterial
- For Use On Skin; Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA88047
- Zoro # G707480515
- UPC # 23400880478
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal (3.8 L) |
Details
Item | Gold Antibacterial Liquid Hand Soap Refill |
For Use With | ClearVu Soap Dispenser |
Color | Gold |
Features | Antibacterial |
For Use On | Skin; Hand |
Description
Refill is designed for use with Dial Antibacterial Liquid Soap in a pump bottle Antibacterial liquid soap kills a broad spectrum of bacteria and yeasts, and helps prevent the growth of grampositive and gramnegative pathogens Soap contains emollients and skin conditioners to ensure mildness even with frequent handwashings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- OIL-DRI Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (L90856)
- THE BRUSH MAN 11” Lobby Dust Pan W/33” Handle, 6PK (DUST PAN-LOBBY)
- DIAL Basics Hand Soap 7.5oz, 8PK (1700006042)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7556-02)
- Dial Hand Soap Dispenser Refills