Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial Professional
Liquid Soap Dispenser, Model 22, 800 mL, 5.25" x 4.25" x 10.25", White (Discontinued)
Mfr # DIA 03226
Zoro # G9365734
This Product is Discontinued
Key Features
- Material Plastic
- Color White
- Mounting Type Wall
- Height 10.25"
- Width 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 03226
- Zoro # G9365734
- UPC # 23400032266
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.25" |
Width | 5.25" |
Depth | 4.25" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
Type | For Liquids |
For Use With | DialĀ® 800-ml Bag-In-Box Refills |
Mounting | Wall |
Dispenser Product Grouping | For Liquids |
Capacity | 800 mL |
Weight | 1.167 lbs |
Description
DialĀ® Professional Liquid Soap Dispenser, Model 22, 800 mL, 5.25" x 4.25" x 10.25", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.