Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial Professional
Liquid Gold Soap Refill, Floral Scent, Dispenser, 800 mL Bag (Discontinued)
Mfr # 97501
Zoro # G7524766
This Product is Discontinued
Key Features
- Fragrance Floral
- Size 800 mL
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial Professional
- MFR # 97501
- Zoro # G7524766
- UPC # 23400975013
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Fragrance | Floral |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Liquid |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
For Use With | Standard 800-ml Dispensers |
Weight | 1.812 lbs |
Features | For Use with DialĀ® Professional 800 mL Manual Liquid Dispenser |
Color | Gold |
Description
DialĀ® Professional Liquid Gold Soap Refill, Floral Scent, Dispenser, 800 mL Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.