Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Hand Sanitizer, Gel, 1173mL Size, PK3
Mfr # 16706
Zoro # G3875390
product price: $60.35
/pk 3, $20.12/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Hygiene Form Gel
- Hygiene Properties Antibacterial
- Hygiene Series Dial Professional
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 16706
- Zoro # G3875390
- UPC # 00017000167060
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,173 mL |
Container Size | 1.2 L |
Details
Formula | Moisturizers |
Hygiene Form | Gel |
Hygiene Properties | Antibacterial |
Hygiene Series | Dial Professional |
Fragrance | Fragrance Free |
Packaging Type | Squeeze Bottle |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Squeeze Bottle |
Uses Dispenser | 16619, 16656 |
Form | Gel |
Ligature Resistant | No |
Package Configuration | 4-45/64 in x 11-1/2 in x 9 in |
NSF Rating | E3 |
Manufacturer Dispenser Part Number | 16619, 16656 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Moisturizers, Container Type Squeeze Bottle, Container Size 1.2 L, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser Yes, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 16619, 16656, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Ligature Resistant No, Package Quantity 3
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Mighty Stripwasher 14 Inch (4014, 52014)
- GAIN Dryer Sheets Original, PK225 (95861)
- RUBBERMAID COMMERCIAL Universal Mop Head, Slide On Connection, Looped-End, White, Cotton (FGE13800WH00)
- NOBLES/TENNANT HOSE - DRAIN ASSEMBLY COMPLETE, RECOVERY 2 in.IN BLK 1.5 X 25.7 (1014274)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- ZOGICS Floor Stand Wipe Dispenser and Wipes Bundle, Stainless Steel, Wellness Center Wipes, 24PK (Z650-S-Z1000-24)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- APPEAL 1 l Foaming Hand Sanitizer Alcohol Cartridge (01830-04)
- Dial Professional Hand Sanitizer Dispenser Refills