Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial Professional
Hand Care Anywhere Flex Bag Dispenser, 15 oz, 4" x 3.1" x 7.9", Black (Discontinued)
Mfr # 15054EA
Zoro # G4577883
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Mounting Type Wall
- Height 7.9"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 15054EA
- Zoro # G4577883
- UPC # 17000150543
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7.9" |
Width | 4" |
Depth | 3.1" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black |
Mounting Type | Wall |
Capacity | 15 oz |
For Use With | DialĀ® Eco-SmartĀ® Refills |
Type | For Liquids |
Dispenser Product Grouping | For Liquids |
Mounting | Wall |
Description
DialĀ® Professional Hand Care Anywhere Flex Bag Dispenser, 15 oz, 4" x 3.1" x 7.9", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.