Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial Professional
Hand Care Anywhere Dispenser, 15 oz, 3.88 x 3.25 x 7.88, Black (Discontinued)
Mfr # 00017000985916
Zoro # G4598472
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Height 7.88"
- Width 3.88"
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 00017000985916
- Zoro # G4598472
- UPC # 17000985916
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7.88" |
Width | 3.88" |
Depth | 3.25" |
Details
Material | Plastic |
Color | Black |
Mounting | Wall |
For Use With | DialĀ® Anywhere Refills DPR98549, DPR99804 |
Standards | ADA Compliant |
Type | For Liquids |
Capacity | 15 oz |
Description
DialĀ® Professional Hand Care Anywhere Dispenser, 15 oz, 3.88 x 3.25 x 7.88, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.