Shop All Hand Soaps
Dial Professional
Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12
Mfr # 84014
Zoro # G7765329
product price: $44.59
/pk 12, $3.72/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Color Gold
- Fragrance Floral
- Weight 8 lbs
- Application Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 84014
- Zoro # G7765329
- UPC # 10023400840141
- Country of Origin United States
- Category Hand Soaps
Details
Item | Personal Soaps |
Hygiene Form | Liquid |
Color | Gold |
Fragrance | Floral |
Weight | 8 lbs |
Application | Hand |
Packaging Type | Pump Bottle |
Capacity | 7.5 oz |
Features | Value Pack—Stock up and save! |
Description
Dial® Professional Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5 oz Pump Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover Blue - Oversized (5711105)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- AFS Pants - Medium (Case of 10) (11058)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash, Honeysuckle, 15.2 oz, 4PK (1700098609)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash, Original, 15.2 oz Pump, 4PK (1700098606)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- FEDPRO Tub O Scrub Hvy Duty Hand Clnr 18 Oz Btl (FPRTS18)
- Dial Professional Hand Soaps