Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3
Mfr # 16706
Zoro # G7728592
product price: $90.39
/pk 3, $30.13/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1.2 L
- Color Clear
- For Use With Dial® FIT® Universal Manual Dispenser 16619, 16656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 16706
- Zoro # G7728592
- UPC # 17000167060
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
For Use With | Dial® FIT® Universal Manual Dispenser 16619, 16656 |
Net Weight | 9.19 lbs |
Refill Type | Gel |
Description
Dial® Professional Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 16OZ Gain Multi Refill (79128)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000134)
- SIMPLEHUMAN 30 L Pull-out can, Black / Blue, Plastic (CW1124)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L, Fragrance-Free (16706EA)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- Dial Professional Hand Sanitizer Dispenser Refills