Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Dial Professional
Eco-Smart Gel Hand Sanitizer Refill, Fragrance-Free, 15 oz Refill (Discontinued)
Mfr # 17000122571
Zoro # G4593100
This Product is Discontinued
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill Bag
- Size 15 oz
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial Professional
- MFR # 17000122571
- Zoro # G4593100
- UPC # 17000122571
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 15 oz |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill Bag |
Standards | FDA Approved |
Color | Clear |
Item | Hand Sanitizers |
Refill Type | Gel |
For Use With | DialĀ® Eco SmartĀ® Amenity Dispensers 15055, 15047 |
Net Weight | 1.043 lbs |
Features | For Use with DialĀ® Professional Eco-SmartĀ® Flex Dispenser |
Description
DialĀ® Professional Eco-Smart Gel Hand Sanitizer Refill, Fragrance-Free, 15 oz Refill
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.