Shop All Laundry Stain Removers
Dial Professional
Borateem Color Safe Bleach Powder, 17.5 oz.
Mfr # 00145
Zoro # G9322459
original price:
$85.75
5% off
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17.5 oz.
- Primary Chemical Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 00145
- Zoro # G9322459
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Size | 17.5 oz. |
Details
Item | Borateem Color Safe Bleach Powder |
Primary Chemical | Bleach |
Description
Borateem Color Safe Bleach Powder,17.5 l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- SANITAIRE Release Handle (71457355N)
- BIG D Odor Control Fogger, Mountain Air Scent, 5 oz Aerosol, PK12 (034400)
- SPRAY N WASH Stain Remover, 22 oz Spray Bottle, PK12 (RAC00230)
- MOTSENBOCKERS LIFT OFF MOTSENBOCKER'S LIFT OFF 32 oz. Bottle Stain Remover (MTS 40903)
- THEOCHEM DISAPPEAR - 4/1 GL CASE, Spot and Stain Remover, 4PK (100053-99990-7G)
- DIAL Zout Stain Remover (2855863)
- SHOUT Shout Pretreat 22Oz (02251)
- SHOUT Laundry Stain Treatment, 22 oz Spray Bottle, 8PK (356160)
- SHOUT Advanced Gel Brush 8.7 oz., PK8 (72926)
- Dial Professional Laundry Stain Removers