Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial Professional
Basics Liquid Hand Soap, Fresh Floral, 1 gal Bottle (Discontinued)
Mfr # 1700006047
Zoro # G6077353
This Product is Discontinued
Key Features
- Fragrance Fresh Floral
- Size 1 gal
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 1700006047
- Zoro # G6077353
- UPC # 17000060477
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Fresh Floral |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Liquid |
Color | White Pearlescent |
Standards | Green Seal Certified |
Description
DialĀ® Professional Basics Liquid Hand Soap, Fresh Floral, 1 gal Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.