Dial Professional

Antimicrobial Foaming Hand Wash, Light Citrus, 7.5oz Pump Bottle (Discontinued)


This Product is Discontinued
Shop for all Hand Soaps

Key Features

  • Application Hand
  • Color Yellow
  • Weight 0.673 lbs
  • Capacity 7.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Application Hand
Color Yellow
Weight 0.673 lbs
Capacity 7.5 oz

Description

DialĀ® Professional Antimicrobial Foaming Hand Wash, Light Citrus, 7.5oz Pump Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products