Shop All Hand Soaps
Dial Professional
Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 7.5 oz Pump, PK12, 12PK
Mfr # DIA 82834
Zoro # G905743085
product price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Floral
- Application Hand
- Hygiene Form Liquid
- Packaging Type Pump Bottle
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 82834
- Zoro # G905743085
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Light Floral |
Application | Hand |
Hygiene Form | Liquid |
Packaging Type | Pump Bottle |
Color | Clear |
Item | Personal Soaps |
Capacity | 7.5 oz |
Weight | 7.8 lbs |
Description
Liquid soap for sensitive skin provides broad spectrum antimicrobial effectiveness. Kills 99.9% of bacteria encountered in away-from-home settings. Its mild, hypoallergenic formula is excellent for frequent hand washing. This dermatologist-tested and dye-free hand soap is the perfect choice for sensitive skin.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Mobile Aneroid, Cuff, Storage, Adjust 29" To 48", Black (MIIMDS9407)
- DREAMBABY BreezzGuard Keyless Window Restrictor, Plastic, White (L928)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- MRS. MEYERS CLEAN DAY 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (662032)
- Dial Professional Hand Soaps