Shop All Hand Soaps
Dial Professional
Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle
Mfr # 80790
Zoro # G501962866
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Application Hand
- Hygiene Form Liquid
- Packaging Type Pump Bottle
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 80790
- Zoro # G501962866
- UPC # 23400807901
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Hygiene Form | Liquid |
Packaging Type | Pump Bottle |
Color | Gold |
Capacity | 16 oz |
Weight | 1.191 lbs |
Description
Broad spectrum antimicrobial effectiveness. Contains added skin conditioners for mildness. Removes dirt and germs and rinses clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- OXYGEN Lemon Ginger Bath Bar, 1 oz, 300PK (OX-28G-SOAP|2)
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash, Original, 15.2 oz Pump, 4PK (1700098606)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80790)
- Dial Professional Hand Soaps