Shop All Hand Sanitizers
Dial Professional
Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12
Mfr # DIA 01585
Zoro # G6075874
product price: $46.59
/pk 12, $3.88/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Fragrance-Free
- Size 7.5 oz
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 01585
- Zoro # G6075874
- UPC # 10023400015853
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 7.5 oz |
Details
Hygiene Form | Gel |
Fragrance | Fragrance-Free |
Standards | FDA Approved |
Color | Clear |
Weight | 7 lbs |
Description
Dial® Professional Antibacterial Gel Hand Sanitizer with Moisturizers, 7.5oz Pump Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- NEOSPORIN Antibiotic Ointmen, 0.031 oz., PK144 (512376900)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (06042)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- GOJO PURELL, Advanced Hand Sanitizer Single Use, 1.2 Ml, Packet, Clear, 125PK (9630125NSBX)
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- Dial Professional Hand Sanitizers