Shop All Hand Sanitizers
Dial Professional
Antibacterial Gel Hand Sanitizer w/Moisturizers, 16oz Pump, PK8
Mfr # DIA 00213
Zoro # G6102510
product price: $70.49
/pk 8, $8.81/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Fragrance-Free
- Size 16 oz
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 00213
- Zoro # G6102510
- UPC # 10023400002136
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 16 oz |
Details
Hygiene Form | Gel |
Fragrance | Fragrance-Free |
Standards | FDA Approved |
Color | Clear |
Weight | 11 lbs |
Description
Dial® Professional Antibacterial Gel Hand Sanitizer w/Moisturizers, 16oz Pump, Fragrance-Free, 8/Ct
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Elastic Finger Tape, Beige, 1" x 5 yd. (808105-H5)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- Dial Professional Hand Sanitizers