Shop All Hand Sanitizers
Dial Professional
Antibacterial Gel Hand Sanitizer w/Moisturizers, 16 oz Pump
Mfr # 2340000213
Zoro # G6070170
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Fragrance-Free
- Size 16 oz
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 2340000213
- Zoro # G6070170
- UPC # 23400002139
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 16 oz |
Details
Hygiene Form | Gel |
Fragrance | Fragrance-Free |
Standards | FDA Approved |
Color | Clear |
Description
Dial® Professional Antibacterial Gel Hand Sanitizer w/Moisturizers, 16 oz Pump, Fragrance-Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90564)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- PURELL Advanced Hand Sanitizer Gel, 1oz Bottle, PK250 (3901-2C-250)
- Dial Professional Hand Sanitizers