Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Antibacterial Gel Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L, Fragrance-Free
Mfr # 16706EA
Zoro # G505881361
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1.2 L
- Color Clear
- For Use With Dial® FIT® Universal Manual Dispenser 16619, 16656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 16706EA
- Zoro # G505881361
- UPC # 17000167053
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
For Use With | Dial® FIT® Universal Manual Dispenser 16619, 16656 |
Net Weight | 2.586 lbs |
Hand Sanitizers Type | Gel |
Description
Provides clean, convenient and effective bacteria-kill. Kills 99.999% of bacteria without soap and water in as little as 15 seconds. Dermatologist-tested and hypoallergenic formula. Fragrance-free and dye-free. Contains moisturizers. Gentle on hands. For use with Dial FIT Manual Dispenser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, White (DIS01FOAM-WH-CL)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- Dial Professional Hand Sanitizer Dispenser Refills