Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK
Mfr # 19708
Zoro # G205881357
product price: $78.39
/pk 3, $26.13/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1.2 L
- Color Clear
- Net Weight 11.392 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 19708
- Zoro # G205881357
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 11.392 lbs |
For Use With | Dial® 1700 Dispensers 20075, 20078 |
Hand Sanitizers Type | Gel |
Description
Refill for Dial 1700 Manual Dispenser. Provides convenient and effective bacteria-kill. Kills 99.999% of pathogenic bacteria in as little as 15 seconds. Dermatologist-tested and hypoallergenic. Fragrance and dye-free. Contains skin conditioners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Mighty Stripwasher 18 Inch (4018, 52018)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- UNGER UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper (HDSS0)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L, Fragrance-Free (16706EA)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Black (TCS-B-Z2000-Bundle)
- Dial Professional Hand Sanitizer Dispenser Refills