Shop All Hand Soap Dispenser Refills
Dial Professional
Antibacterial Foaming Hand Wash Refill for FIT Touch Free Dispenser, Original, 1 L
Mfr # 16674EA
Zoro # G105695344
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Original
- Application Hand
- Soap/Lotion Type Foam
- For Use On Bacteria; Germs; Grime; Soil
- For Use With Dial® Professional FIT Universal Touch Free Dispenser 16626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 16674EA
- Zoro # G105695344
- UPC # 17000166742
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 L |
Details
Fragrance | Original |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use On | Bacteria; Germs; Grime; Soil |
For Use With | Dial® Professional FIT Universal Touch Free Dispenser 16626 |
Color | Orange |
Cleaner Container Type | Dispenser Refill |
Package Type | Dispenser Refill |
Description
Dial Professional Antimicrobial Foaming Hand Wash kills 99.99% of bacteria encountered in away-from-home settings. Its hypoallergenic foam is as mild as water itself and gentle on skin. For use with Dial FIT Dispensers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- TORNADO Bags, Vac Cordless (90039)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- DIAL PROFESSIONAL 16 oz Personal Soaps 12 PK (80790)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps 8 PK (DIA 06042)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Manual Dispenser, Honeysuckle, 1.2 L (16714EA)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- Dial Professional Hand Soap Dispenser Refills