Shop All Hand Soap Dispenser Refills
Dial Professional
Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser, Original, 1.2 L
Mfr # 16670EA
Zoro # G404417760
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Original
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- Cleaner Container Type Refill Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 16670EA
- Zoro # G404417760
- UPC # 17000166704
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Original |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Cleaner Container Type | Refill Bottle |
For Use With | Dial® FIT® Manual Dispensers - 16619, 16656 |
Color | Peach |
For Use On | Dirt; Dust; Germs; Grime; Hand Odor; Soil |
Description
Kills 99.99% of germs encountered in away-from-home settings. Hypoallergenic foam is as mild as water itself and gentle on skin. Dermatologist-tested handwash is enriched with a triple moisturizing system which helps condition your hands. Refill for Dial FIT Manual Dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- SEVENTH GENERATION High Efficiency Laundry Detergent, 31.7 oz Pack, Pacs, Unscented, White (22977)
- DIAL PROFESSIONAL 1 L Personal Soaps Cartridge, 8 PK (82839)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- DIAL PROFESSIONAL 1 L Personal Soaps 8 PK (DIA 33821)
- DIAL PROFESSIONAL 15 oz Personal Soaps 6 PK (98561)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- DIAL PROFESSIONAL 1 L Personal Soaps 3 PK (32106CT)
- BSC PREFERRED GOJO Cherry Pumice - One Gallon, 2PK (S-19475)
- Dial Professional Hand Soap Dispenser Refills